Shop All Chemicals Starting with D
Spectrum
TCI 68737-65-5
Mfr # D2459-100MG
Zoro # G7932099
product price: $28.79
/ea
$28.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 68737-65-5
- Shelf Life 24 mo
- Chemical Formula C8H18N2
- Chemical Container Material Clear Glass
- Shipping Restrictions UN3259, Amines, Solid, Corrosive, N.O.S., 8, Pg III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # D2459-100MG
- Zoro # G7932099
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 100 mg |
Details
Item | (1R,2R)-(-)-N,N'-Dimethylcyclohexane-1,2-Diamine |
CAS Number | 68737-65-5 |
Shelf Life | 24 mo |
Chemical Formula | C8H18N2 |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN3259, Amines, Solid, Corrosive, N.O.S., 8, Pg III |
Molecular Weight | 142.25 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
(1R,2R)-(-)-N,N'-Dimethylcyclohexane-1,2-Diamine, CAS Number 68737-65-5, Molecular Weight 142.25, Chemical Formula C8H18N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3259, Amines, Solid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Glass Microfiber Filter, 24mm dia., PK100 (LSS-AH2400)
- GLOBE SCIENTIFIC Wash Bottle, Isopropanol, 500mL (WGW539VTML-GHS-1)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- LABEXACT PTFE Syrng Filt, 0.45um 25mm, PK100 (LEIWT-ES10037)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- Spectrum Chemicals Starting with D