Shop All Chemicals Starting with H
Spectrum
TCI 67071-94-7
Mfr # H0666-100MG
Zoro # G8221582
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 67071-94-7
- Molecular Weight 402.66
- Chemical Formula C27H46O2
- Chemical Container Material Clear Glass
- Chemical Container Size 100 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0666-100MG
- Zoro # G8221582
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 100 mg |
Details
Item | 10,12-Heptacosadiynoic Acid |
CAS Number | 67071-94-7 |
Molecular Weight | 402.66 |
Chemical Formula | C27H46O2 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
10,12-Heptacosadiynoic Acid, CAS Number 67071-94-7, Molecular Weight 402.66, Chemical Formula C27H46O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-CHECK Sani-Check SRB, 25 Tests/Kit (100)
- INDUSTRIAL TEST SYSTEMS Test Strips, Silver, 50-1000ppb (480045)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- OAKTON Buffer Solution, pH, 10.01,500 mL (00654-08)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI Hematoxylin, 25g (H12000-25.0)
- Spectrum Chemicals Starting with H