Shop All Chemicals Starting with H
Spectrum
TCI 629-54-9
Mfr # H0067-10G
Zoro # G8101937
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 255.45
- Chemical Container Size 10 g
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Formula C16H33NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0067-10G
- Zoro # G8101937
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 10 g |
Details
Item | Hexadecanamide |
Molecular Weight | 255.45 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C16H33NO |
Chemical Container Material | Clear Glass |
CAS Number | 629-54-9 |
Description
Hexadecanamide, CAS Number 629-54-9, Molecular Weight 255.45, Chemical Formula C16H33NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 10 g, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, FOR NMR TUBE 5mm (RS1305)
- LOVIBOND Tablets, Reagents (511051BT)
- RPI Sodium Chloride, 500 G (S23020-500.0)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- Spectrum Chemicals Starting with H