Shop All Chemicals Starting with L
Spectrum
TCI 5422-34-4
Mfr # H0378-25G
Zoro # G8185298
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 5422-34-4
- Chemical Formula C5H11NO3
- Shelf Life 24 mo
- Molecular Weight 133.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0378-25G
- Zoro # G8185298
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | N-(2-Hydroxyethyl)Lactamide |
Chemical Container Material | Clear Glass |
CAS Number | 5422-34-4 |
Chemical Formula | C5H11NO3 |
Shelf Life | 24 mo |
Molecular Weight | 133.15 |
Chemical Container Type | Bottle |
Description
N-(2-Hydroxyethyl)Lactamide, CAS Number 5422-34-4, Molecular Weight 133.15, Chemical Formula C5H11NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phosphate # 2 LR Tablets (513050BT)
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602567-1)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- P3 INTERNATIONAL Save a Drop Water Meter (LGP0550)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- JORVET Soda Lime, 3lb Bag (J0553)
- RPI L-Methionine, 100g (M22060-100.0)
- Spectrum Chemicals Starting with L