Shop All Chemicals Starting with E
This Product is Discontinued
Spectrum
TCI 501-94-0 (Discontinued)
Mfr # H0720-25G
Zoro # G8200713
This Product is Discontinued
Key Features
- CAS Number 501-94-0
- Chemical Container Material Clear Glass
- Molecular Weight 138.17
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # H0720-25G
- Zoro # G8200713
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-(4-Hydroxyphenyl)Ethanol |
CAS Number | 501-94-0 |
Chemical Container Material | Clear Glass |
Molecular Weight | 138.17 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C8H10O2 |
Description
2-(4-Hydroxyphenyl)Ethanol, CAS Number 501-94-0, Molecular Weight 138.17, Chemical Formula C8H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.