Shop All Chemicals Starting with I
Spectrum
TCI 4247-02-3
Mfr # H0493-25G
Zoro # G8172040
product price: $63.69
/ea
$63.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
- Molecular Weight 194.23
- Chemical Formula C11H14O3
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0493-25G
- Zoro # G8172040
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 g |
Details
Item | Isobutyl 4-Hydroxybenzoate |
Chemical Container Material | Clear Glass |
Molecular Weight | 194.23 |
Chemical Formula | C11H14O3 |
Chemical Container Type | Bottle |
CAS Number | 4247-02-3 |
Shelf Life | 24 mo |
Description
Isobutyl 4-Hydroxybenzoate, CAS Number 4247-02-3, Molecular Weight 194.23, Chemical Formula C11H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 10mL Luer Lock, PK130 (MLB10)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- Spectrum Chemicals Starting with I