Shop All Chemicals Starting with H
Spectrum
TCI 150-96-9
Mfr # H0626-5G
Zoro # G8150219
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C6H12O3
- Shelf Life 24 mo
- Chemical Container Size 5 g
- Chemical Container Material Clear Glass
- CAS Number 150-96-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0626-5G
- Zoro # G8150219
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | 3-Hydroxy-3-Methylvaleric Acid |
Chemical Formula | C6H12O3 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
CAS Number | 150-96-9 |
Molecular Weight | 132.16 |
Chemical Container Type | Bottle |
Description
3-Hydroxy-3-Methylvaleric Acid, CAS Number 150-96-9, Molecular Weight 132.16, Chemical Formula C6H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- DIGI-SENSE Professional Thermohygrometer with NIST- (20250-21)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Spectrum Chemicals Starting with H