Shop All Chemicals Starting with P
This Product is Discontinued
Spectrum
TCI 14712-23-3 (Discontinued)
Mfr # H0361-25G
Zoro # G8190301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- CAS Number 14712-23-3
- Shelf Life 24 mo
- Chemical Formula C15H30N2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0361-25G
- Zoro # G8190301
- Country of Origin Japan
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 25 g |
Details
Item | 1-[n-(2-Hydroxyethyl)-4'-Piperidyl]-3-(4'-Piperidyl)Propane |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 14712-23-3 |
Shelf Life | 24 mo |
Chemical Formula | C15H30N2O |
Molecular Weight | 254.42 |
Description
1-[n-(2-Hydroxyethyl)-4'-Piperidyl]-3-(4'-Piperidyl)Propane, CAS Number 14712-23-3, Molecular Weight 254.42, Chemical Formula C15H30N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.