Shop All Chemicals Starting with H
Spectrum
TCI 123-31-9
Mfr # H0186-500G
Zoro # G8193661
product price: $52.99
/ea
$52.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Molecular Weight 110.11
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0186-500G
- Zoro # G8193661
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Item | Hydroquinone |
Molecular Weight | 110.11 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
CAS Number | 123-31-9 |
Chemical Formula | C6H6O2 |
Description
Hydroquinone, CAS Number 123-31-9, Molecular Weight 110.11, Chemical Formula C6H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK400 (137018)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Blue (6FAU8)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- Spectrum Chemicals Starting with H