Shop All Fume and Smoke Exhausters
Spectrum
Superior Exhaust Blower, Steel
Mfr # 177250200
Zoro # G210377845
product price: $7,265.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,265.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Phase 3
- Housing Width 33 in
- Overall Height 29 in
- Overall Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 177250200
- Zoro # G210377845
- Country of Origin United States
- Category Fume and Smoke Exhausters
Dimensions
Housing Width | 33 in |
Overall Height | 29 in |
Overall Width | 33 in |
Inlet Diameter | 12 in |
Outlet Duct Connection Height | 7 in |
Housing Height | 29 in |
Housing Depth | 27 in |
Overall Depth | 27 in |
Description
Superior Exhaust Blower,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1370195 Switch, Primary Limit, (B1370195)
- UNITED ELECTRIC Pressure Switch (J21K-150)
- JOHN MANVILLE John Manville 90010045 16 x 48 in. Unfaced Multi Purpose Roll (601185)
- RANCO Control, Water Cooler (K-3001)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- Spectrum Fume and Smoke Exhausters