Shop All Fume and Smoke Exhausters
Spectrum
Superior Exhaust Blower, Steel
Mfr # 177050100
Zoro # G710377840
product price: $5,323.99
/ea
Free Shipping & Returns
$5,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Phase 1
- High-Efficiency Motor Yes
- Housing Material Steel
- Motor Enclosure Totally Enclosed Force Ventilated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 177050100
- Zoro # G710377840
- Country of Origin United States
- Category Fume and Smoke Exhausters
Dimensions
Overall Width | 33 in |
Housing Depth | 27 in |
Outlet Duct Connection Height | 5 1/2 in |
Overall Height | 29 in |
Inlet Diameter | 10 in |
Housing Height | 29 in |
Housing Width | 33 in |
Overall Depth | 27 in |
Description
Superior Exhaust Blower,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARD Solid State Lockout Module Kit (8620-167)
- HONEYWELL Calibration Kit (MQP800/U)
- HONEYWELL HOME 16x20 POPUP REPLACEMENT MEDIA FILTER, 16 X 20" (POPUP1620)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-42PR)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- Spectrum Fume and Smoke Exhausters