Shop All Fume and Smoke Exhausters
Spectrum
Superior Exhaust Blower, PVC
Mfr # 177252200
Zoro # G110377839
product price: $8,170.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,170.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Phase 3
- Minimum Fan Speed 300 RPM
- Housing Material PVC
- Overall Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 177252200
- Zoro # G110377839
- Country of Origin United States
- Category Fume and Smoke Exhausters
Dimensions
Overall Height | 29 in |
Overall Width | 33 in |
Housing Width | 33 in |
Inlet Diameter | 12 in |
Outlet Diameter | 12 3/4 in |
Housing Height | 29 in |
Overall Depth | 27 in |
Housing Depth | 27 in |
Description
Superior Exhaust Blower,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Boot Register Angle 4X12X6 Glv (GV0627-C)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B620)
- COPELAND Compressor, 460V, 3-Phase, 50000 Btu (ZP49K5E-TFD-800)
- ILC FILTER 21X23X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 21 X 23 X 075 MADE IN THE USA FILTE (WY-0Q8F-9)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- Spectrum Fume and Smoke Exhausters