Shop All Fume and Smoke Exhausters
Spectrum
Superior Exhaust Blower, PVC
Mfr # 177252100
Zoro # G310377837
Free Shipping & Returns
$7,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Phase 1
- Motor Enclosure Totally Enclosed Force Ventilated
- Outlet Shape Round
- Housing Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 177252100
- Zoro # G310377837
- Country of Origin United States
- Category Fume and Smoke Exhausters
Dimensions
Housing Depth | 27 in |
Overall Height | 29 in |
Housing Height | 29 in |
Housing Width | 33 in |
Inlet Diameter | 12 in |
Overall Width | 33 in |
Outlet Diameter | 12 3/4 in |
Overall Depth | 27 in |
Description
Superior Exhaust Blower,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X20X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN THE USA (WY-0J5Z-4)
- ALL-FILTERS 24X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (24301.13 4PK)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/8 in L., Silicon Carbide, Gasket (41-406)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- Spectrum Fume and Smoke Exhausters