Shop All Fume and Smoke Exhausters
Spectrum
Superior Exhaust Blower, PVC
Mfr # 177052100
Zoro # G410377843
product price: $7,018.99
/ea
Free Shipping & Returns
$7,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Phase 1
- Outlet Diameter 10 3/4 in
- Housing Material PVC
- Housing Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 177052100
- Zoro # G410377843
- Country of Origin United States
- Category Fume and Smoke Exhausters
Dimensions
Outlet Diameter | 10 3/4 in |
Housing Height | 29 in |
Overall Width | 33 in |
Inlet Diameter | 10 in |
Housing Depth | 27 in |
Overall Height | 29 in |
Overall Depth | 27 in |
Housing Width | 33 in |
Description
Superior Exhaust Blower,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JTT5)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23227)
- KOCH FILTER 20x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-012)
- DAIKIN Ball Bearing, 1.25" (4AAE7976)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- Spectrum Fume and Smoke Exhausters