Shop All Fume and Smoke Exhausters
Spectrum
Superior Exhaust Blower, Fiberglass
Mfr # 177251200
Zoro # G210377838
product price: $8,071.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,071.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Phase 3
- Housing Depth 27 in
- High-Efficiency Motor Yes
- Features Communicates with Building Management Systems and Streamlines the Installation Process, On-Board Operating System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 177251200
- Zoro # G210377838
- Country of Origin United States
- Category Fume and Smoke Exhausters
Dimensions
Housing Depth | 27 in |
Outlet Diameter | 12 3/4 in |
Inlet Diameter | 12 in |
Housing Width | 33 in |
Overall Height | 29 in |
Overall Width | 33 in |
Housing Height | 29 in |
Overall Depth | 27 in |
Description
Superior Exhaust Blower,Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR26)
- GOODMAN 11177114 Dual Pressure Switch (11177114)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH102)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- Spectrum Fume and Smoke Exhausters