Shop All Fume and Smoke Exhausters
Spectrum
Superior Exhaust Blower, Fiberglass
Mfr # 177251100
Zoro # G310377844
Free Shipping & Returns
$7,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Phase 1
- Housing Depth 27 in
- Overall Depth 27 in
- Features Communicates with Building Management Systems and Streamlines the Installation Process, On-Board Operating System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 177251100
- Zoro # G310377844
- Country of Origin United States
- Category Fume and Smoke Exhausters
Dimensions
Housing Depth | 27 in |
Overall Depth | 27 in |
Overall Width | 33 in |
Housing Height | 29 in |
Inlet Diameter | 12 in |
Housing Width | 33 in |
Outlet Diameter | 12 3/4 in |
Overall Height | 29 in |
Description
Superior Exhaust Blower,Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Roof Cap Black (636)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- SUNSTAR HEATING PRODUCTS SunStar SG Series Natural Gas Infrared Heater, 40000 BTU (SG4-N)
- DAYTON Capacitor (VECM42CG)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- Spectrum Fume and Smoke Exhausters