Shop All Fume and Smoke Exhausters
Spectrum
Superior Exhaust Blower, Fiberglass
Mfr # 177051100
Zoro # G610377841
product price: $6,718.99
/ea
Free Shipping & Returns
$6,718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Phase 1
- Motor Horsepower 1 hp
- Overall Height 29 in
- Housing Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 177051100
- Zoro # G610377841
- Country of Origin United States
- Category Fume and Smoke Exhausters
Dimensions
Overall Height | 29 in |
Housing Width | 33 in |
Housing Depth | 27 in |
Inlet Diameter | 10 in |
Overall Depth | 27 in |
Overall Width | 33 in |
Outlet Diameter | 10 3/4 in |
Housing Height | 29 in |
Description
Superior Exhaust Blower,Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 24" Washdown Rated Stainless Steel Pedestal Fan, 7200 CFM, 1/4 HP (HVP-24SS)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A616)
- ALL-FILTERS 14X20X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (14201.10 4PK)
- LAMBRO Pipe Vent Aluminum 4X24In (229)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- Spectrum Fume and Smoke Exhausters