Shop All Chemicals Starting with S
Spectrum
Sucrose, Crstl, NF, 500g, PK6
Mfr # SU103-500GM-CS6
Zoro # G7968383
Free Shipping & Returns
$306.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Material Plastic
- Chemical Formula C12H22O11
- Chemical Grade NF
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # SU103-500GM-CS6
- Zoro # G7968383
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sucrose, Crystal, NF |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Formula | C12H22O11 |
Chemical Grade | NF |
Chemical Container Type | Bottle |
CAS Number | 57-50-1 |
Molecular Weight | 342.3 |
Shelf Life | 12 mo |
Description
Sucrose, Crystal, NF, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- NALGENE PP Scissor-Type Forceps, Blue PP, PK 12 (6320-0010)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- SPECTRUM Sodmauryl Slft, FCC, 2.5kg (S1332-2.5KG)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- SPECTRUM Sodm TriPlyphspht, FCC, 500g (S1508-500GM)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- Spectrum Chemicals Starting with S