Shop All Chemicals Starting with S
Spectrum
Strong Ammonia Solution, NF-20L
Mfr # AM180-20LTPL
Zoro # G8009351
Free Shipping & Returns
$566.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Formula NH4OH
- Chemical Container Type Drum
- Chemical Grade NF
- Chemical Container Size 20 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # AM180-20LTPL
- Zoro # G8009351
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 20 L |
Details
Item | Strong Ammonia Solution, NF |
Chemical Container Material | Plastic |
Chemical Formula | NH4OH |
Chemical Container Type | Drum |
Chemical Grade | NF |
Molecular Weight | 35.05 |
Shipping Restrictions | UN2672, Ammonia, Solution, 8, PG III |
CAS Number | 1336-21-6 |
Shelf Life | 24 mo |
Description
Strong Ammonia Solution, NF, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 20 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- SIBATA Graduated Cylinder, 500 mL, 53 mm Dia, PK2 (2351A-500)
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 350mL, 195X100mm (F110350)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- SPECTRUM Sdm Chlorite, Anhdrs, Flakes, 2.5kg (S1243-2.5KG)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- SPECTRUM Sodmauryl Slft, FCC, 2.5kg (S1332-2.5KG)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- Spectrum Chemicals Starting with S