Shop All Chemicals Starting with S
Spectrum
Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL
Mfr # S-572-500ML
Zoro # G7979601
$56.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Shipping Restrictions Chemical Not Regulated for Transport
- Special Information For Iodometric Titrations
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S-572-500ML
- Zoro # G7979601
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Starch Indicator, Aqueous Solution, Stabilized |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Special Information | For Iodometric Titrations |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Concentration | 1% w/v |
Description
Starch Indicator, Aqueous Solution, Stabilized, Concentration 1 Percent w/v, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Iodometric Titrations
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- ILC Replacement for Thermo Scientific Spectronic 200 replacement light bulb lamp (SPECTRONIC 200)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- SPECTRUM Sodium Acetate, Anhydrous, Rgnt, ACS, 2.5kg (S1110-2.5KG)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- RPI Sucrose, 25 KG (S24060-25000.0)
- Spectrum Chemicals Starting with S