Shop All Multi-Purpose Wipes
Spectrum
Sterile 9 x 9" Paire-Saturated W, PK720, 720 PK
Mfr # 551-83532
Zoro # G6487855
product price: $405.99
/pk 720, $0.56/ea
Free Shipping & Returns
$405.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Containers per UOM 720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 551-83532
- Zoro # G6487855
- Country of Origin China
- Category Multi-Purpose Wipes
Details
Item | Sterile 9 x 9" Paire-Saturated W,PK720 |
Containers per UOM | 720 |
Description
Sterile 9 x 9 In. Paire-Saturated W,PK720, Package Quantity 720
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Switch Filter Lock-Out (104283)
- GRANITE GOLD 64 Oz. Refill Daily Granite Cleaner (GG0040)
- ZOGICS All Surface Neutral Cleaner, 32 oz 6 PK (CLNNEC32CN-6)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10001)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon, 12 PK (01594CT)
- HIGH-TECH CONVERSIONS Wicked Awesome Blue Wipes, Double R, PK9, 9 PK (B40)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 110 Wipes, 12" x 12", Unscented (10044600303595)
- WEXFORD LABS CleanCide Germicidal Disinfectant Wipes - Case of 4 (COV012027)
- NATIONWIDE SALES Global Industrial„¢ Rechargeable Cordless Sweeper, 12" Cleaning Width (PCS3-GL)
- BIG WIPES Multi-Purpose Wipes, Black, 640PK (BI441367)
- ZEP Disposable Wipes, Blue, Box, Nonwoven Cloth, 450 Wipes, 14 in x 12 in (895601)
- Spectrum Multi-Purpose Wipes