Shop All Chemicals Starting with S
Spectrum
Stearyl Alcohol, NF, 500g
Mfr # ST115-500GM
Zoro # G8024602
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 270.48
- Chemical Formula C18H38O
- Chemical Container Size 500 g
- CAS Number 112-92-5
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # ST115-500GM
- Zoro # G8024602
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Stearyl Alcohol, NF |
Molecular Weight | 270.48 |
Chemical Formula | C18H38O |
CAS Number | 112-92-5 |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Chemical Grade | NF |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Description
Stearyl Alcohol, NF, CAS Number 112-92-5, Molecular Weight 270.48, Chemical Formula C18H38O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Homogenizer Oil Cheveron Rando Hd 220 (5 Gallon Pail) (811100)
- CHEMGLASS Crucible, Low Form, 10mL, Porcelain (CG-1883-02)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 1L (S-340-1LT)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- Spectrum Chemicals Starting with S