Shop All Books
Spectrum
Spelling Workbook, Grade 6, Paperback
Mfr # 704602
Zoro # G701242676
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 11-12 years
- Color Multi
- Recommended Grade Grade 6
- Material Paper
- Includes 1 Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Recommended Age | 11-12 years |
Color | Multi |
Recommended Grade | Grade 6 |
Material | Paper |
Includes | 1 Book |
Description
The Spectrum® Spelling Workbook for sixth grade features 184 pages of progressive lessons and fun, full-color puzzles and riddles that help students strengthen their spelling skills.
This standards-based workbook engages students and reinforces their knowledge and skills to spell words with confidence––without assistance from digital sources. The concepts presented and practiced in this workbook include diphthongs, regular plurals, irregular plurals, related words, Green and Latin roots, and dictionary skills. Complete with a speller's dictionary, a proofreader's guide, and an answer key, Spectrum Spelling is the ideal resource to help students master this important language arts skill.
The best-selling Spectrum series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
This standards-based workbook engages students and reinforces their knowledge and skills to spell words with confidence––without assistance from digital sources. The concepts presented and practiced in this workbook include diphthongs, regular plurals, irregular plurals, related words, Green and Latin roots, and dictionary skills. Complete with a speller's dictionary, a proofreader's guide, and an answer key, Spectrum Spelling is the ideal resource to help students master this important language arts skill.
The best-selling Spectrum series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At-A-Glance PM23928 90-/120-Day Format Reversible/Erasable Undated Wall Planner 36 x 24 (PM23928)
- PACON UCreate™ Plastic Poster Board, Clear, 22" x 28", PK25 (MMK04714)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- PILOT Pen, Marker, Bravo, 1.0Mm, Bk (11034)
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- SPECTRUM Reading Workbook, Grade 2, Paperback (704580)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- SPECTRUM Science Workbook, Grade 8, Paperback (704622)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- LEARNING RESOURCES Basic Vocabulary Photo Card Set, Set of 156 (6079)
- Spectrum Books