Shop All Lab Tubing
Spectrum
SPECTRA/POR 7 8KD 18MM 16FT/PK, PK 16
Mfr # 128358
Zoro # G8861192
product price: $375.99
/pk 16, $23.50/ea
Free Shipping & Returns
$375.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 128358
- Zoro # G8861192
- Country of Origin United States
- Category Lab Tubing
Details
Item | SPECTRA/POR 7 8KD 18MM 16FT/PK,PK 16 |
Description
SPECTRA/POR 7 8KD 18MM 16FT/Package Quantity,Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Scienceware Hdpe Long-Handled Dipper, 16 (F36780-0016)
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0010)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- FISHER Seal Tfe (21229)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- ABBOTT RUBBER Abbott Rubber 346455 0.25 in. x 0.5 in. x 100 ft. Clear Tubing (346455)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #12 X 12 Inch (100 Pcs) [Package] (TPI-12X12.000-100PCS)
- Spectrum Lab Utensils