Shop All Lab Tubing
Spectrum
SPECTRA/POR 7 25KD 34MM 16FT/PK, PK 16
Mfr # 132127
Zoro # G8864570
product price: $339.99
/pk 16, $21.25/ea
Free Shipping & Returns
$339.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 132127
- Zoro # G8864570
- Country of Origin United States
- Category Lab Tubing
Details
Item | SPECTRA/POR 7 25KD 34MM 16FT/PK,PK 16 |
Description
SPECTRA/POR 7 25KD 34MM 16FT/Package Quantity,Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J881)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.312 ID X .500 OD X 50 FT [Each] (TSILMED.312X.500X50FT)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #33 X 12 Inch (100 Pcs) [Package] (TPI-33X12.000-100PCS)
- WHEATON Replacement Perstalitic Pump Silicone Tu (374306)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #36 X 12 Inch (100 Pcs) [Package] (TPI-36X12.000-100PCS)
- Spectrum Lab Tubing