Shop All Lab Tubing
Spectrum
SPECTRA/POR 7 15KD 12MM 16FT/PK, PK 16
Mfr # 132121
Zoro # G8861944
product price: $339.99
/pk 16, $21.25/ea
Free Shipping & Returns
$339.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 132121
- Zoro # G8861944
- Country of Origin United States
- Category Lab Tubing
Details
Item | SPECTRA/POR 7 15KD 12MM 16FT/PK,PK 16 |
Description
SPECTRA/POR 7 15KD 12MM 16FT/Package Quantity,Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Pack, 60 mL of each pH 1.68, PK5 (00653-14)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- OAKTON Ph Meter, LCD, AA Batteries (3561325)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- BEL-ART Straight Tubing Connectors, 1/8", 12/pk, 12PK (F19503)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- Spectrum Lab Utensils