Shop All Lab Tubing
Spectrum
Spectra/Por 6: 45 mm flat width, 6.4mL/
Mfr # 132576
Zoro # G8857665
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 132576
- Zoro # G8857665
- Country of Origin United States
- Category Lab Tubing
Details
Item | Spectra/Por 6: 45 mm flat width,6.4mL/ |
Description
Spectra/Por 6: 45 mm flat width,6.4mL/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- HHIP 10X Hastings Triplet Magnifier (4902-0045)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #12 X 12 Inch (100 Pcs) [Package] (TPI-12X12.000-100PCS)
- BEL-ART Straight Tubing Connectors, 3/16", 12/pk, 12PK (F19507)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- WHEATON Replacement Perstalitic Pump Silicone Tu (374306)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #36 X 12 Inch (100 Pcs) [Package] (TPI-36X12.000-100PCS)
- Spectrum Lab Tubing