Shop All Lab Tubing
Spectrum
SPECTRA/POR 5 12-14K 140MM 50FT/P, PK 50
Mfr # 132757
Zoro # G8858243
product price: $464.99
/pk 50, $9.30/ea
Free Shipping & Returns
$464.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 132757
- Zoro # G8858243
- Country of Origin United States
- Category Lab Tubing
Details
Item | SPECTRA/POR 5 12-14K 140MM 50FT/P,PK 50 |
Description
SPECTRA/POR 5 12-14K 140MM 50FT/P,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 43-400 Black P/P Continuous Thread Closure, F217 Land Smooth Skirt, Smooth Top (007681)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- ZORO SELECT Mortar and Pestle, 125 ml (PPM075)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- ABBOTT RUBBER Abbott Rubber 346455 0.25 in. x 0.5 in. x 100 ft. Clear Tubing (346455)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.312 ID X .500 OD X 50 FT [Each] (TSILMED.312X.500X50FT)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #36 X 12 Inch (100 Pcs) [Package] (TPI-36X12.000-100PCS)
- Spectrum Lab Utensils