Shop All Lab Tubing
Spectrum
Spectra/Por 4: 75 mm flat width, 18mL/c
Mfr # 132709
Zoro # G8862041
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 132709
- Zoro # G8862041
- Country of Origin United States
- Category Lab Tubing
Details
Item | Spectra/Por 4: 75 mm flat width,18mL/c |
Description
Spectra/Por 4: 75 mm flat width,18mL/c
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- DIGI-SENSE Traceable Jumbo Timer White with Calibra (98766-77)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- FISHER Seal Tfe (21229)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #36 X 12 Inch (100 Pcs) [Package] (TPI-36X12.000-100PCS)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- ABBOTT RUBBER Abbott Rubber 346455 0.25 in. x 0.5 in. x 100 ft. Clear Tubing (346455)
- BEL-ART Straight Tubing Connectors, 3/16", 12/pk, 12PK (F19507)
- Spectrum Lab Tubing