Shop All Lab Tubing
Spectrum
Spectra/Por 3: 18 mm flat width, 1.0mL/
Mfr # 132720
Zoro # G8863825
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 132720
- Zoro # G8863825
- Country of Origin United States
- Category Lab Tubing
Details
Item | Spectra/Por 3: 18 mm flat width,1.0mL/ |
Description
Spectra/Por 3: 18 mm flat width,1.0mL/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 250 ml, Amber, HDPE, 12PK (33427)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- WHEATON Replacement Perstalitic Pump Silicone Tu (374306)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- FISHER Seal Tfe (21229)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- BEL-ART Straight Tubing Connectors, 1/8", 12/pk, 12PK (F19503)
- Spectrum Lab Utensils