Shop All Chemicals Starting with S
Spectrum
Spearmint Oil, FCC, 100mL
Mfr # SP306-100ML49
Zoro # G7924493
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shipping Restrictions UN1197, Extract, flavoring, liquid (spearmint oil), 3, PG III
- Chemical Container Size 100 mL
- CAS Number 8008-79-5
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # SP306-100ML49
- Zoro # G7924493
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Spearmint Oil, FCC |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1197, Extract, flavoring, liquid (spearmint oil), 3, PG III |
CAS Number | 8008-79-5 |
Shelf Life | 24 mo |
Chemical Grade | FCC |
Chemical Container Material | Amber Glass |
Description
Spearmint Oil, FCC, CAS Number 8008-79-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1197, Extract, flavoring, liquid (spearmint oil), 3, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- ZORO SELECT Swivel Dipper, SS, 600mL, 6 ft. L (5390-6SL)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- WHEATON Sample Vial, 20mL, PK500 (986540)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM Sodium Hydroxide, 4L (S-375-4LTPL55)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 1 L, NIST (LC227002)
- Spectrum Chemicals Starting with S