Shop All Chemicals Starting with S
Spectrum
Sodmauryl Slft, FCC, 2.5kg
Mfr # S1332-2.5KG
Zoro # G7929107
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- CAS Number 151-21-3
- Chemical Container Type Drum
- Chemical Formula C12H25O4SNa
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S1332-2.5KG
- Zoro # G7929107
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Lauryl Sulfate, FCC |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 151-21-3 |
Chemical Container Type | Drum |
Chemical Formula | C12H25O4SNa |
Shelf Life | 24 mo |
Chemical Grade | FCC |
Chemical Container Material | Plastic |
Molecular Weight | 288.38 |
Special Information | Mixture Of Sodium Alkyl Sulfates Consisting Mainly Of Sodium Lauryl Sulfate |
Description
Sodium Lauryl Sulfate, FCC, CAS Number 151-21-3, Molecular Weight 288.38, Chemical Formula C12H25O4SNa, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Mixture Of Sodium Alkyl Sulfates Consisting Mainly Of Sodium Lauryl Sulfate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Polypropylene (9WGF7)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, PP, PK12 (5PTJ4)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- SPECTRUM Sodium Silicate, Pentahydrate, 2.5kg (S1433-2.5KG13)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- SPECTRUM Sodium Hydroxide, 4L (S-375-4LTPL55)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- RPI Sodium Bicarbonate, ACS Grade, 3 KG (S25060-3000.0)
- Spectrum Chemicals Starting with S