Shop All Chemicals Starting with S
Spectrum
Sodm TriPlyphspht, FCC, 2.5kg
Mfr # S1508-2.5KG
Zoro # G7977720
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula Na5P3O10
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Grade FCC
- Chemical Container Size 2.5 kg
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S1508-2.5KG
- Zoro # G7977720
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Tripolyphosphate, FCC |
Chemical Formula | Na5P3O10 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | FCC |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
CAS Number | 7758-29-4 |
Chemical Container Type | Drum |
Molecular Weight | 367.86 |
Description
Sodium Tripolyphosphate, FCC, CAS Number 7758-29-4, Molecular Weight 367.86, Chemical Formula Na5P3O10, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- ALPET Antimicrobial Solution (SSPA130)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- ZORO SELECT Stainless Steel Beaker, 6L (5MZF0)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM Sodm Sulfate, Anhdrs, USP, EP, BP, 500g (SO204-500GM)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- Spectrum Chemicals Starting with S