Shop All Chemicals Starting with S
Spectrum
Sodm ThioSlft, Pntahydrt, Crstl, USP, 50kg
Mfr # SO210-50KGBL
Zoro # G7905873
Free Shipping & Returns
$1,510.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 50 kg
- Shelf Life 24 mo
- Shipping Restrictions Chemical Not Regulated for Transport
- CAS Number 10102-17-7
- Chemical Container Material Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # SO210-50KGBL
- Zoro # G7905873
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 50 kg |
Details
Item | Sodium Thiosulfate, Pentahydrate, Crystal, USP, EP, BP, JP |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 10102-17-7 |
Chemical Container Material | Fiberboard |
Molecular Weight | 248.19 |
Chemical Formula | Na2S2O3 x 5H2O |
Chemical Container Type | Drum |
Chemical Grade | USP |
Description
Sodium Thiosulfate, Pentahydrate, Crystal, USP, EP, BP, JP, CAS Number 10102-17-7, Molecular Weight 248.19, Chemical Formula Na2S2O3 x 5H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Double Depression Concave Microscope Slides 50PK (BS-2C50)
- ZIPLOC 2 gal Clear Freezer Bag , 10PK (1132)
- CORNING PYREX No.100 Polyethylene Snap Caps, PK 6 (7666-100)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 2.5kg (S1240-2.5KGPL)
- SPECTRUM Sdm Slft, Anhdrs, 10, 60 Msh, Grn, Rgt, 12kg (S1461-12KG)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- SPECTRUM Sdm Phspht Dibsc, Hptahdrt, Grnlr, Btc, 500g (S1412-500GM)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- SPECTRUM Sodium Acetate, Anhydrous, Rgnt, ACS, 2.5kg (S1110-2.5KG)
- Spectrum Chemicals Starting with S