Shop All Chemicals Starting with S
Spectrum
Sodm Thio, 0.100 N Aq Sltn, APHA, 1L
Mfr # S-535-1LT
Zoro # G8078767
$66.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Special Information 24.82 g Na2S2O3 x 5H2O in 1000 ml
- Shelf Life 24 mo
- Concentration 0.100 N
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S-535-1LT
- Zoro # G8078767
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Item | Sodium Thiosulfate, Aqueous Solution |
Chemical Container Material | Amber Glass |
Special Information | 24.82 g Na2S2O3 x 5H2O in 1000 ml |
Shelf Life | 24 mo |
Concentration | 0.100 N |
APHA | APHA |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Description
Sodium Thiosulfate, Aqueous Solution, Concentration 0.100 N, APHA APHA, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information 24.82 g Na2S2O3 x 5H2O in 1000 ml
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 930 Horizontal Transducer Plate - 4" x 18", Gray (930)
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- SPECTRUM Sodm TriPlyphspht, FCC, 500g (S1508-500GM)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 4L Plas (S-340-4LTPL)
- LABCHEM Sulfuric Acid, 2.0 NORMAL 1 LITER (LC257902)
- Spectrum Chemicals Starting with S