Shop All Chemicals Starting with S
Spectrum
Sodm Sulfate, Anhdrs, USP, EP, BP, 500g
Mfr # SO204-500GM
Zoro # G7954392
$61.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade USP
- Chemical Container Type Bottle
- Chemical Container Size 500 g
- Shelf Life 24 mo
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # SO204-500GM
- Zoro # G7954392
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Sulfate, Anhydrous, USP, EP, BP |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
CAS Number | 7757-82-6 |
Chemical Formula | Na2SO4 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 142.04 |
Description
Sodium Sulfate, Anhydrous, USP, EP, BP, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- SPECTRUM K Sorbate, Pwdr, FCC, 12kg (P1408-12KG)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- IDEAL Cradl, Suretrace Recv RC955/959 (CR-959)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 4L Plas (S-340-4LTPL)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- SPECTRUM Sodium Silicate, Pentahydrate, 2.5kg (S1433-2.5KG13)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- Spectrum Chemicals Starting with S