Shop All Chemicals Starting with S
Spectrum
Sodm Fluoride, Pwdr, USP, EP, BP, 2.5kg
Mfr # SO167-2.5KG
Zoro # G7912523
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 2.5 kg
- Chemical Container Material Plastic
- Chemical Grade USP
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # SO167-2.5KG
- Zoro # G7912523
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Fluoride, Powder, USP, EP, BP |
Chemical Container Material | Plastic |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Shipping Restrictions | UN1690, Sodium fluoride, solid, 6.1, PG III |
Chemical Formula | NaF |
Molecular Weight | 41.99 |
CAS Number | 7681-49-4 |
Description
Sodium Fluoride, Powder, USP, EP, BP, CAS Number 7681-49-4, Molecular Weight 41.99, Chemical Formula NaF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1690, Sodium Fluoride, Solid, 6.1, PG III
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Electrode Cable 2m (35660-56)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- PERKIN ELMER Iron, Lumina Hollow Cathode Lamp, Di (N3050126)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM NaOH, 0.5 N Aqs Sltn, 4L, Pls (S-360-4LTPL)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM Sodium Hydroxide, 4L (S-375-4LTPL55)
- LABCHEM Sulfuric Acid, 2.0 NORMAL 1 LITER (LC257902)
- Spectrum Chemicals Starting with S