Shop All Chemicals Starting with S
Spectrum
Sodm Citrate, Dihdrt, grnlr, USP, 500g
Mfr # SO165-500GM
Zoro # G7973259
$69.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 6132-04-3
- Molecular Weight 294.10
- Chemical Grade USP
- Chemical Container Type Bottle
- Chemical Formula C6H5Na3O7 x 2H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # SO165-500GM
- Zoro # G7973259
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Citrate, Dihydrate, Granular, USP |
CAS Number | 6132-04-3 |
Molecular Weight | 294.10 |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Chemical Formula | C6H5Na3O7 x 2H2O |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Description
Sodium Citrate, Dihydrate, Granular, USP, CAS Number 6132-04-3, Molecular Weight 294.10, Chemical Formula C6H5Na3O7 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Racked Micro Tips, Sterile, 1000ul, PK 960 (P10113)
- RPI MES Free Acid, 500g (M22040-500.0)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- RPI EDTA 0.5M Solution pH 8.0, 100 ML (E14000-100.0)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM Sdm Phspht Dibsc, Hptahdrt, Grnlr, Btc, 500g (S1412-500GM)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- SPECTRUM Sdm Chlorite, Anhdrs, Flakes, 2.5kg (S1243-2.5KG)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- Spectrum Chemicals Starting with S