Shop All Chemicals Starting with S
Spectrum
Sodm Bisulfite, Grnlr, FCC, 500g
Mfr # S1172-500GM
Zoro # G7906670
$48.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- CAS Number 7631-90-5
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Chemical Grade FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1172-500GM
- Zoro # G7906670
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Bisulfite, Granular, FCC |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 7631-90-5 |
Shelf Life | 24 mo |
Chemical Grade | FCC |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Chemical Formula | NaHSO3 |
Molecular Weight | 104.06 |
Description
Sodium Bisulfite, Granular, FCC, CAS Number 7631-90-5, Molecular Weight 104.06, Chemical Formula NaHSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 (F19960-0000)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 7" Stainless Steel (A2Z-ZR096)
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229230B)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- SPECTRUM Sdm Phspht Dibsc, Hptahdrt, Grnlr, Btc, 500g (S1412-500GM)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 2.5kg (S1475-2.5KG)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- Spectrum Chemicals Starting with S