Shop All Chemicals Starting with S
Spectrum
Sodium Silicate, Pentahydrate, 500g
Mfr # S1433-500GM10
Zoro # G8000227
Free Shipping & Returns
$87.79
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Shipping Restrictions UN3253, Disodium trioxosilicate, 8, PG III
- Shelf Life 24 mo
- Molecular Weight F.W. 212.15
- Chemical Grade Technical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1433-500GM10
- Zoro # G8000227
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Silicate, Pentahydrate, Granular, Practical |
Chemical Container Material | Plastic |
Shipping Restrictions | UN3253, Disodium trioxosilicate, 8, PG III |
Shelf Life | 24 mo |
Molecular Weight | F.W. 212.15 |
Chemical Grade | Technical |
Chemical Container Type | Bottle |
CAS Number | 10213-79-3 |
Chemical Formula | Na2SiO35H2O |
Description
Sodium Silicate, Pentahydrate, Granular, Practical, CAS Number 10213-79-3, Molecular Weight F.W. 212.15, Chemical Formula Na2SiO3�5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3253, Disodium trioxosilicate, 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- SEM PRODUCTS METAL SCHUTZ BOTTLE (SE71004)
- DREMEL Dremel Carbon Motor Brush 90930 (90930)
- SUBURBAN Suburban 2450A NT-SQ RV Furnace - 19,000 BTU (2450A)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sodm Fluoride, Pwdr, USP, EP, BP, 2.5kg (SO167-2.5KG)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- SPECTRUM Sodium Acetate, Anhydrous, Rgnt, ACS, 2.5kg (S1110-2.5KG)
- Spectrum Chemicals Starting with S