Shop All Chemicals Starting with S
Spectrum
Sodium Silicate, Pentahydrate, 2.5kg
Mfr # S1433-2.5KG13
Zoro # G7974123
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CAS Number 10213-79-3
- Chemical Grade Technical
- Shipping Restrictions UN3253, Disodium trioxosilicate, 8, PG III
- Chemical Formula Na2SiO35H2O
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S1433-2.5KG13
- Zoro # G7974123
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Silicate, Pentahydrate, Granular, Practical |
CAS Number | 10213-79-3 |
Chemical Grade | Technical |
Shipping Restrictions | UN3253, Disodium trioxosilicate, 8, PG III |
Chemical Formula | Na2SiO35H2O |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Molecular Weight | F.W. 212.15 |
Chemical Container Type | Bottle |
Description
Sodium Silicate, Pentahydrate, Granular, Practical, CAS Number 10213-79-3, Molecular Weight F.W. 212.15, Chemical Formula Na2SiO3�5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3253, Disodium trioxosilicate, 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-H)
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- SPECTRUM NaOH, 0.5 N Aqs Sltn, 4L, Pls (S-360-4LTPL)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- SPECTRUM Sodm Fluoride, Pwdr, USP, EP, BP, 2.5kg (SO167-2.5KG)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- SPECTRUM Sodium Hydroxide, 4L (S-375-4LTPL55)
- RPI Sodium Chloride, 12kg (S23020-12000.0)
- Spectrum Chemicals Starting with S