Shop All Chemicals Starting with S
Spectrum
Sodium Silicate, Pentahydrate, 12kg
Mfr # S1433-12KG18
Zoro # G7963897
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Type Drum
- Chemical Formula Na2SiO35H2O
- Shelf Life 24 mo
- Chemical Container Size 12 kg
- Shipping Restrictions UN3253, Disodium trioxosilicate, 8, PG III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S1433-12KG18
- Zoro # G7963897
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Sodium Silicate, Pentahydrate, Granular, Practical |
Chemical Container Type | Drum |
Chemical Formula | Na2SiO35H2O |
Shelf Life | 24 mo |
Shipping Restrictions | UN3253, Disodium trioxosilicate, 8, PG III |
Chemical Grade | Technical |
Chemical Container Material | Plastic |
CAS Number | 10213-79-3 |
Molecular Weight | F.W. 212.15 |
Description
Sodium Silicate, Pentahydrate, Granular, Practical, CAS Number 10213-79-3, Molecular Weight F.W. 212.15, Chemical Formula Na2SiO3�5H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3253, Disodium trioxosilicate, 8, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880007)
- KIMBLE CHASE Hydrometer Jar 600ml 375 mm Hx50 mm Dia (20058-50375)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- SPECTRUM Sodium Hydroxide, 20L (S-345-20LT56)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM Silicagel, Grade, 15, 30-60 Mesh 500g (SIL02-500GM)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- Spectrum Chemicals Starting with S