Shop All Chemicals Starting with S
Spectrum
Sodium Phosphate Dibasic, Dihydrate, 500g
Mfr # S1108-500GM10
Zoro # G7993601
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Grade FCC
- Chemical Formula Na2HPO42H2O
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1108-500GM10
- Zoro # G7993601
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Phosphate Dibasic, Dihydrate, FCC |
Chemical Container Material | Plastic |
Chemical Grade | FCC |
Chemical Formula | Na2HPO42H2O |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 10028-24-7 |
Molecular Weight | F.W. 177.99 |
Description
Sodium Phosphate Dibasic, Dihydrate, FCC, CAS Number 10028-24-7, Molecular Weight F.W. 177.99, Chemical Formula Na2HPO4�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH2200 Spear Tip pH Sensor (PH2200)
- COVIDIEN Luer Lock Syringe, PK25 (SNLL019629)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- ZORO SELECT Beaker, 3 L (BG1000-3000)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 20L (S-340-20LT)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 1L (S-340-1LT)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- SPECTRUM Sodium Hydroxide, 4L (S-375-4LTPL55)
- RPI Sodium Phosphate Monobasic Anhydrous (S23185-1000.0)
- Spectrum Chemicals Starting with S