Shop All Chemicals Starting with S
Spectrum
Sodium Molybdate, Dihydrate, CP, 125g
Mfr # S1342-125GM07
Zoro # G8068468
Free Shipping & Returns
$241.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Grade Purified
- Shelf Life 24 mo
- Molecular Weight F.W. 241.95
- Chemical Formula Na2MoO42H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1342-125GM07
- Zoro # G8068468
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 125 g |
Details
Item | Sodium Molybdate, Dihydrate, Crystal, CP |
Chemical Container Material | Plastic |
Chemical Grade | Purified |
Shelf Life | 24 mo |
Molecular Weight | F.W. 241.95 |
Chemical Formula | Na2MoO42H2O |
Chemical Container Type | Bottle |
CAS Number | 10102-40-6 |
Description
Sodium Molybdate, Dihydrate, Crystal, CP, CAS Number 10102-40-6, Molecular Weight F.W. 241.95, Chemical Formula Na2MoO4�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, QAC, 200 to 1500 PPM, PK50 (2951HR)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- CAFRAMO Lab Stand, Compact (A210)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 20L (S-340-20LT)
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- SPECTRUM Sdm Chlorite, Anhdrs, Flakes, 2.5kg (S1243-2.5KG)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- Spectrum Chemicals Starting with S