Shop All Chemicals Starting with S
Spectrum
Sodium Hydroxide, 4L
Mfr # S-622-4LTPL55
Zoro # G7999299
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Chemical Container Type Jug
- Chemical Grade Technical
- Shipping Restrictions UN1824, Sodium hydroxide, solution, 8, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S-622-4LTPL55
- Zoro # G7999299
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Item | Sodium Hydroxide |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Container Type | Jug |
Chemical Grade | Technical |
Shipping Restrictions | UN1824, Sodium hydroxide, solution, 8, PG II |
Concentration | 50% |
Description
Sodium Hydroxide, Concentration 50 Percent, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Technical, Chemical Container Size 4 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium hydroxide, solution, 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- TRICORBRAUN 24-410 Black Ldpe Spout Closure, .145' Orifice Ribbed Skirt, Twist Open/Close (145591)
- BEL-ART Safety Wash Bottles, Deionized Water, 4/PK (249152)
- FLOTOOL FUNNEL RESIN RED 12.5"" (10705)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 20L (S-340-20LT)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 4L Plas (S-340-4LTPL)
- SPECTRUM Sodmauryl Slft, FCC, 2.5kg (S1332-2.5KG)
- Spectrum Chemicals Starting with S