Shop All Chemicals Starting with S
Spectrum
Sodium Hydroxide, 4L
Mfr # S-395-4LTPL55
Zoro # G8034518
Free Shipping & Returns
$210.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Lab
- Chemical Container Size 4 L
- Chemical Container Type Jug
- Concentration 10.0 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S-395-4LTPL55
- Zoro # G8034518
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Item | Sodium Hydroxide |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Type | Jug |
Concentration | 10.0 N |
APHA | APHA |
Shipping Restrictions | UN1824, Sodium hydroxide, solution, 8, PG II |
Chemical Container Material | Plastic |
Description
Sodium Hydroxide, Concentration 10.0 N, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium hydroxide, solution, 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Disposable, Polystyrene, 50mL, 500/Pack (3604)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 5/8X5/16 (F37110-0058)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG125)
- ZORO SELECT Narrow Mouth Preclean Bottle, 250ml, PK24 (3UEG1)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- SPECTRUM Sdm Slft, Anhdrs, 10, 60 Msh, Grn, Rgt, 12kg (S1461-12KG)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- Spectrum Chemicals Starting with S