Shop All Chemicals Starting with S
Spectrum
Sodium Hydroxide, 4L
Mfr # S-375-4LTPL55
Zoro # G8071852
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Shelf Life 24 mo
- Concentration 2 N
- Chemical Container Type Jug
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S-375-4LTPL55
- Zoro # G8071852
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Item | Sodium Hydroxide |
Shelf Life | 24 mo |
Concentration | 2 N |
Chemical Container Type | Jug |
Chemical Container Material | Plastic |
Shipping Restrictions | UN1824, Sodium hydroxide, solution, 8, PG II |
Chemical Grade | Lab |
Description
Sodium Hydroxide, Concentration 2 N, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium hydroxide, solution, 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- JUSTRITE Red Metal Safety Can, Type 1, Five Gallon, With Yellow Plastic Funnel, for Gasoline (7150110)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- LOVIBOND DPD Total CL2 Reagent PP, 25 ml, 100 ct (530130)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- SPECTRUM Sodm Sulfate, Anhdrs, USP, EP, BP, 500g (SO204-500GM)
- RPI Streptomycin Sulfate, 100g (S62000-100.0)
- Spectrum Chemicals Starting with S