Shop All Chemicals Starting with S
Spectrum
Sodium Hydroxide, 20L
Mfr # S-345-20LT56
Zoro # G8075641
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Concentration 0.2 N
- Special Information (N/5)
- Chemical Container Size 20 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S-345-20LT56
- Zoro # G8075641
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 20 L |
Details
Item | Sodium Hydroxide |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Concentration | 0.2 N |
Special Information | (N/5) |
Chemical Grade | Lab |
Chemical Container Type | Drum |
Description
Sodium Hydroxide, Concentration 0.2 N, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Bases, Shelf Life 24 mo, Special Information (N/5)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- TRICORBRAUN 45-400 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (007762)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- Spectrum Chemicals Starting with S