Shop All Chemicals Starting with S
Spectrum
Sodium Hydroxide, 1L
Mfr # S-395-1LT52
Zoro # G2969417
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Grade Lab
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Concentration 10.0 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S-395-1LT52
- Zoro # G2969417
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Item | Sodium Hydroxide |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Concentration | 10.0 N |
APHA | APHA |
Shipping Restrictions | UN1824, Sodium hydroxide, solution, 8, PG II |
Description
Sodium Hydroxide, Concentration 10.0 N, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium hydroxide, solution, 8, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- GLOBE SCIENTIFIC Transfer Pipette, 8mL, 157mm L, PK400 (138030-400)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- SPECTRUM NaOH, 0.5 N Aqs Sltn, 4L, Pls (S-360-4LTPL)
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 1L (S-340-1LT)
- RPI Sodium Bicarbonate, ACS Grade, 3 KG (S25060-3000.0)
- Spectrum Chemicals Starting with S