Shop All Chemicals Starting with S
Spectrum
Sodium Hexametaphosphate, 1kg
Mfr # S2603-1KG11
Zoro # G2969943
Free Shipping & Returns
$544.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 kg
- CAS Number 68915-31-1
- Chemical Container Material Plastic
- Molecular Weight F.W. 617.81
- Chemical Formula H6O18P6Na6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S2603-1KG11
- Zoro # G2969943
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 kg |
Details
Item | Sodium Hexametaphosphate |
CAS Number | 68915-31-1 |
Chemical Container Material | Plastic |
Molecular Weight | F.W. 617.81 |
Chemical Formula | H6O18P6Na6 |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Description
Sodium Hexametaphosphate, CAS Number 68915-31-1, Molecular Weight F.W. 617.81, Chemical Formula H6O18P6Na6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Wide Mouth Bottle, Non-sterile, 500mL (229797)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- SPECTRUM Sodm Fluoride, Pwdr, USP, EP, BP, 2.5kg (SO167-2.5KG)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 1L (S-340-1LT)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- Spectrum Chemicals Starting with S